Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TechniSat™ Gowning Room Wipers
SDP

Catalog No. 19099195 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
8 x 5 in. (20.32 x 12.7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-099-195 8 x 5 in. (20.32 x 12.7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-099-195 Supplier Texwipe™ Supplier No. TX1048
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 6 applications

  • Nonwoven cellulose/polyester wipers presaturated with 6% semiconductor-grade isopropyl alcohol/94% deionized water solution
  • Ideal for wiping items such as badges, pagers, cell phones, palmtop computers, notebooks, goggles and gloves in the gowning room area
  • Help to reinforce contamination control protocols while reducing costs
  • Designed for easy dispensing on demand to minimize contamination and eliminate the need to maintain bulk solvents and/or spray bottles
  • Reusable flip-top tub is available for wiper storage and dispensing

Order Info

Packs are stacked and folded. Each case includes 12 packs of wipers and one flip-top tub. Additional flip-top tubs available separately.

Specifications

Product Type Pre-wetted Wipe
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Material Polyester Cellulose
Dimensions (L x W) 8 x 5 in. (20.32 x 12.7 cm)
For Use With (Application) Designed for easy dispensing on demand to minimize contamination and eliminate the need to maintain bulk solvents and/or spray bottles
Saturation Solution 6% Semiconductor grade Isopropyl Alcohol or 94% Deionized Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.