Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TechniSat™ High-Volume Wiper
SDP

Catalog No. 191600120 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
11 x 9 in. (28 x 23 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-160-0120 11 x 9 in. (28 x 23 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-160-0120 Supplier Texwipe™ Supplier No. TX8488
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for general wiping and spill control in controlled environments

Pre-wetted TechniCloth™ nonwoven wipers with 6% IPA

  • Hydro-entangled, nonwoven blend of 55% cellulose and 45% polyester
  • Excellent wet and dry strength due to the polyester
  • Highly absorbent due to the cellulose
  • Excellent for picking up aqueous spills
  • Suitable for cleaning precision components and lab apparatus

  • Size: 23 × 26cm (9 × 11 in.)
  • Contains no chemical binders
  • Compatible with most solvents
  • Low extractable levels
  • Autoclavable

Order Info

Solvent-safe Bag-Within-A-Bag™ cleanroom packaging

Specifications

Product Type Cleanroom Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 11 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Dimensions (L x W) 11 x 9 in. (28 x 23 cm)
For Use With (Application) Cleanroom
Saturation Solution 6% Isopropyl Alcohol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.