Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexWrite™ TexNotes Note Pads
SDP

Catalog No. 18345 Shop All Texwipe Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-345 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-345 Supplier Texwipe™ Supplier No. TX5820
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For adding notes to documents, reports, equipment and work surfaces without the risk of damage or contamination

Features

  • Blue TexWrite™ 22 cleanroom bond
  • Proprietary, temporary adhesive
  • 72 sheets per pad
  • Cleanroom packaged
  • Length × Width: 7.62 ×10.16cm (3 × 4 in.)
Benefits
  • Ultraclean with low particle and fiber generation
  • Low residue, removable adhesive
  • Low ionic contamination

Specifications

Material Polymeric Elastomer
Color Blue
Dimensions (L x W) 3 x 4 in.
Length (English) 3 in.
Length (Metric) 76 mm
Width (English) 4 in.
Width (Metric) 102 mm
For Use With (Application) Document annotation, equipment labeling, notes and reminders
Product Type Adhesive Note Pad
Weight (English) 22 lb.
Weight (Metric) 32.6 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.