Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexTra™ 10 Cleanroom Wipers: Nonsterile
SDP

Catalog No. 19165657 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-165-657 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-165-657 Supplier Texwipe™ Supplier No. TX2452
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For ISO Class 3 to 4 cleanrooms

  • Thick single-ply wipers provide the absorbency of two-ply wipers
  • Tight-knit construction offers good abrasion resistance for rigorous wiping applications
  • Low levels of releasable particles, ions and nonvolatile residue
  • Feature thermally sealed border to prevent particle and fiber release

Order Info

Stacked packed.

Specifications

Product Type TexTra™10 Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Autoclavable Autoclavable
Basis Weight 233
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Edges Sealed
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Ideal for applying and removing large volumes of cleaning and disinfecting solutions, spill control, sorptive work surface
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.