Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexWrite™ 10 MP Documentation Paper
SDP

Catalog No. 18339 Shop All Texwipe Products
Change view
Click to view available options
Color:
White, Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-339 White, Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-339 Supplier Texwipe™ Supplier No. TX5800
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

100% synthetic sheet

High-performance documentation material designed for ultraclean manufacturing environments that cannot tolerate cellulose contamination.

  • Ultraclean with low particle generation and toner shedding
  • Excellent ink capture with no risk of smearing
  • Low ESD potential for reduced risk of electrostatic damage
  • Compatible with inkjet, laser and toner-based printers and photocopiers
  • Ballpoint pens glide easily over surface without skips or jumps
  • Recyclable as a plastic
  • Autoclavable for use in sterile environments

Order Info

Sheets measure 8.5 x 11 in. . Packaged 100 sheets per ream, five reams per case.

Specifications

Material Synthetic
Color White, Blue
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
For Use With (Application) Ultraclean manufacturing environments that cannot tolerate cellulose contamination
Product Type Cleanroom Documentation Paper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.