Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexWrite™ 30 Cleanroom Bond Paper
SDP

Catalog No. 18348A Shop All Texwipe Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-348A White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-348A Supplier Texwipe™ Supplier No. TX5832
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Impregnated with synthetic latex to substantially reduce particle generation associated with standard papers

Polymer saturated cleanroom paper reduces particle generation associated with standard paper. Autoclavable for use in sterile environments.

  • Strength and excellent heat resistance, making it ideal for use in standard-duty and high-speed printers and photocopiers
  • Formulated to address needs of users who require heavier sheet along with ability to write or print on both sides of page
  • High caliper and basis weight for durability
  • Precision-cut edges
  • Cleanroom packaged

Benefits

  • Very low particle generation
  • Duplex printable
  • Laser printer and photocopier compatible
  • Dimensionally stable for clear reproductions
  • Autoclavable for use in sterile environments

Order Info

Sheets measure 8.5 x 11 in.. Packaged 250 sheets per ream, shrink-wrapped and packed in a protective polypropylene bag.

Specifications

Material Synthetic
Color White
Dimensions (L x W) 8.5 x 11 in.
Length (English) 8.5 in.
Length (Metric) 216 mm
Width (English) 11 in.
Width (Metric) 279 mm
Autoclavable Autoclavable
For Use With (Application) Standard duty and high speed laser printers and photocopiers, note taking, cleanroom manuals and work instructions
Product Type TexWrite™ 30 Cleanroom Bond Paper
Weight (English) 30 lb.
Weight (Metric) 44.4 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.