Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ TexWrite™ Ring Binder
SDP

Catalog No. 18343 Shop All Texwipe Products
Change view
Click to view available options
Three-ring binder, 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-343 Three-ring binder, 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-343 Supplier Texwipe™ Supplier No. TX5810

missing translation for 'validMainframeMsg'

The TexWrite 1 in. (25mm) three-ring binder designed for cleanroom applications.

  • Durable polyethylene cover and 100% plastic ring mechanism ensure cleanliness and corrosion resistance
  • All rings open quickly with an easy-slide tab for adding or removing pages

Order Info

Each binder packaged in two polypropylene bags

Specifications

Material Latex-impregnated Paper
Cover Material Polyethylene
Width (English) 1 in.
For Use With (Application) Document storage, equipment manuals, procedure, note taking
Product Type Three Ring Binder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.