Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ ThermaSeal™ 60 Wipers are 100% continuous-filament, double-knit polyester
SDP

Catalog No. 191300543 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-0543 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-0543 Supplier Texwipe™ Supplier No. TX2069
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 3 to 7 (Class 1 to 10,000) applications

  • 100% continuous-filament double-knit polyester fabric provides good absorbency, wiping efficiency, and abrasion resistance
  • Economical hot-cut wipers polyester for all-purpose cleaning in critical cleanroom applications
  • Thermally sealed edges for fiber control

Order Info

Laundered and packaged in an ISO Class 4 cleanroom using solvent safe Bag-Within-A-Bag™ cleanroom packaging. Basis weight, 122g/m2.

Specifications

Product Type Dry Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Autoclavable
Basis Weight 122
Construction 100% Continuous filament double-knit construction
Edges Thermally sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For ISO Class 3 to 5 (Class 1 to 100) cleanroom general wiping and cleaning applications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.