Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Thermaseal™ 70 Wipers
SDP

Catalog No. 191304949 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-4949 9 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-130-4949 Supplier Texwipe™ Supplier No. TX2079

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High absorbency, abrasion resistant.

  • Produced, packed in ISO Class 4 cleanroom
  • Hot cut
  • Thermally sealed edges
  • Continuous-filament
  • Double-knit
  • Diamensions: 23 × 23cm (9 × 9 in.)

Specifications

Product Type Thermaseal 70 Wipers
Length (English) 9 in.
Width (English) 9 in.
Material Polyester
Dimensions (L x W) 9 x 9 in.
Packaging Quantity 150 Wipers/Bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.