Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Vectra™ Premium Polyester Wipers
SDP

Catalog No. 19121079 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-121-079 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-121-079 Supplier Texwipe™ Supplier No. TX1029
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For ISO Class 3 to 5 applications

  • 100% single-ply, double-knit polyester construction can be used with deionized water, isopropyl alcohol, or other solvents
  • Ideal for applications such as wiping of process tools and equipment, cleaning work surfaces, transporting parts, or as a work surface
  • Soft, nonabrasive surface with thermally sealed border on all four edges to prevent particle and fiber release
  • Vectra processed with online statistical process control, machine vision inspection, and robotic stacking
  • High absorbency with ultralow levels of particles, ions, and extractables

Order Info

Solvent-resistant Bag-Within-A-Bag™ cleanroom packaging. Basis weight: 135g/m2

Specifications

Product Type Vectra™ Quantum™ 100 Wipes
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Basis Weight 135
Construction Double-knit
Edges Sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For ISO Class 3 to 5 cleanroom most critical cleanroom environment applications
Ply 1-ply
Saturation Solution 70% Isopropyl Alcohol, 30% Deionised Water
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.