Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Vertex™ Wipers
SDP

Catalog No. p-4316950 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
9 x 9 in. (22.86 x 22.86 cm)
Product Type:
Dry Wiper
Pre-wetted Wiper
Packaging Quantity:
100/Bag
150/Bag
50/Bag
75/Bag
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Packaging Quantity
18-315-204 12 x 12 in. Dry Wiper 100/Bag
18-315-203 9 x 9 in. (22.86 x 22.86 cm) Dry Wiper 150/Bag
18-315-205 9 x 9 in. (22.86 x 22.86 cm) Pre-wetted Wiper 75/Bag
18-315-206 12 x 12 in. Pre-wetted Wiper 50/Bag
18-315-207 9 x 9 in. (22.86 x 22.86 cm) Dry Wiper 100/Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 18-315-204 Supplier Texwipe™ Supplier No. TX42
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For maximum abrasion resistance.

 

  • Made of 100% polyester
  • Dry wiper
  • Double-knit design
  • Have sealed laser edge
  • Nonsterile
  • Available in High Durability, High Sorption and the Microdenier Series
  • Sorbency capacity is between 350 and 450mL/m2

 

Specifications

Product Type Dry Wiper
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Construction Double-knit
Edges Sharp sealed laser
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Ideal for use on surfaces with sharp edges and spill control
Packaging Quantity 100/Bag
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.