Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ TFX™ Touch-Free Dispenser for GOJO™ Foam Soap
SDP

Catalog No. 19043911 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-911 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-911 Supplier GOJO™ Supplier No. 273012
Add to Cart
Add to Cart

Touch-free foam soap dispenser.

  • Trouble-free performance
  • Fully ADA compliant, UL/CE registered
  • Sight window makes it easy to check refill level
  • Multiple colors and finishes available
  • Compatible with GOJO™ TFX™ 1200 mL refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Soap Dispenser
Color Black
Length (Metric) 10.56 cm
Width (English) 4.09 in.
Width (Metric) 4 cm
Height (English) 10.58 in.
Height (Metric) 10.56 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 1200 mL
For Use With (Equipment) GOJO™ Foam Soap
Quantity 12/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.