Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC The Fairbanks Company Caster Wheel, 5 in Diameter, Ductile Iron, 3,500 lb Capacity

Catalog No. 5000530365
Encompass

This caster wheel is constructed from durable ductile iron, designed for robust performance and longevity in heavy-duty applications. It offers a substantial 3,500 lb capacity and is equipped with a roller bearing for smooth and efficient movement. The wheel features a 5 in diameter and 2-1/2 in width, along with a 1 in axle diameter and 2-3/4 in hub length, ensuring a balanced design for various material handling needs.

  • Durable construction: made from ductile iron for robust performance and longevity.
  • High load capacity: boasts a substantial 3,500 lb capacity, suitable for heavy-duty applications.
  • Smooth operation: equipped with a roller bearing for efficient movement.
  • Optimal dimensions: features a 5 in diameter and 2-1/2 in width, with a 1 in axle diameter and 2-3/4 in hub length.

Catalog No. 50-005-30365 Supplier MSC Supplier No. 65366460
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This caster wheel is constructed from durable ductile iron, designed for robust performance and longevity in heavy-duty applications. It offers a substantial 3,500 lb capacity and is equipped with a roller bearing for smooth and efficient movement. The wheel features a 5 in diameter and 2-1/2 in width, along with a 1 in axle diameter and 2-3/4 in hub length, ensuring a balanced design for various material handling needs.

  • Durable construction: made from ductile iron for robust performance and longevity.
  • High load capacity: boasts a substantial 3,500 lb capacity, suitable for heavy-duty applications.
  • Smooth operation: equipped with a roller bearing for efficient movement.
  • Optimal dimensions: features a 5 in diameter and 2-1/2 in width, with a 1 in axle diameter and 2-3/4 in hub length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.