Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech The Instech Model P400 Syringe Pump
SDP

Supplier:  Instech P400

Encompass

The Instech P400 is the first syringe pump specifically engineered for laboratory animal research, rather than being adapted from clinical or industrial designs. Its rigid construction and unique clutchless design ensure accuracy within +/-0.5%, which is critical for low-flow applications like microdialysis and mouse infusion. The system features integrated pressure monitoring and adjustable occlusion alarms to protect animal safety and ensure the integrity of experimental data by confirming the dose is delivered as intended.

Features

  • Accuracy: +/- 0.5% linear displacement accuracy
  • Flow Rates: 0.001 microliters/hr to 120 mL/min
  • Safety: 0-20 PSI pressure monitor with adjustable alarms
  • Control: 4.3 inch color touchscreen interface
  • Compatibility: BD, Hamilton, HSW, and custom syringes
  • Reliability: Auto-resumes infusion after power loss
  • Dimensions: 31 x 13 x 6.5 cm; Weight: 1.7 kg

Catalog No. 50-001-02370


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.