Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fluke 279 FC Thermal Multimeter, True-RMS, iFlex Compatible, 1 ea

Catalog No. NC1793439
Encompass

The Fluke 279 FC is a full-featured digital multimeter with integrated thermal imaging, designed for electrical troubleshooting. It helps users quickly find, repair, validate, and report issues like hot spots on high-voltage equipment, often from a safe distance.

  • Integrated thermal imager with 80 x 60 resolution, -10 °C to 200 °C range.
  • Offers 15 measurement functions, including AC/DC voltage, resistance, capacitance.
  • Compatibility with iFlex for AC current measurements up to 2500 A.
  • Full-color 3.5-inch (8.89 cm) LCD screen for clear readings.
  • Wireless connectivity for real-time monitoring and reporting.
  • Designed to withstand a 3 m drop, double insulated.
  • Rechargeable lithium-ion battery provides 10+ hours of operation.
  • CAT III 1000 V, CAT IV 600 V safety ratings.
  • Internal memory stores up to 100 images.

Catalog No. NC1793439 Supplier MSC Supplier No. 37570652
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Fluke 279 FC is a full-featured digital multimeter with integrated thermal imaging, designed for electrical troubleshooting. It helps users quickly find, repair, validate, and report issues like hot spots on high-voltage equipment, often from a safe distance.

  • Integrated thermal imager with 80 x 60 resolution, -10 °C to 200 °C range.
  • Offers 15 measurement functions, including AC/DC voltage, resistance, capacitance.
  • Compatibility with iFlex for AC current measurements up to 2500 A.
  • Full-color 3.5-inch (8.89 cm) LCD screen for clear readings.
  • Wireless connectivity for real-time monitoring and reporting.
  • Designed to withstand a 3 m drop, double insulated.
  • Rechargeable lithium-ion battery provides 10+ hours of operation.
  • CAT III 1000 V, CAT IV 600 V safety ratings.
  • Internal memory stores up to 100 images.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.