Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC American International Electric Impulse Sealer, Model AIE-400P, 1 ea

Catalog No. NC1923276
Encompass

The AIE-400P is a highly capable and user-friendly hand-operated impulse sealer designed for efficient and reliable seals with ample length. It provides a 16-in. (400 mm) sealing length with a 2 mm seal width, offering a versatile solution for various packaging challenges.

  • Hand-operated for ease of use
  • Delivers efficient and reliable seals
  • Seal length of 16 in. (400 mm)
  • Customizable seal width options (2 mm, 5 mm, or round seal)
  • Operates on 110 V power
  • Consumes 750 watts
  • Suitable for film thickness up to 6 mil
  • Weighs 14 lbs

Catalog No. NC1923276 Supplier MSC Supplier No. 76218932
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The AIE-400P is a highly capable and user-friendly hand-operated impulse sealer designed for efficient and reliable seals with ample length. It provides a 16-in. (400 mm) sealing length with a 2 mm seal width, offering a versatile solution for various packaging challenges.

  • Hand-operated for ease of use
  • Delivers efficient and reliable seals
  • Seal length of 16 in. (400 mm)
  • Customizable seal width options (2 mm, 5 mm, or round seal)
  • Operates on 110 V power
  • Consumes 750 watts
  • Suitable for film thickness up to 6 mil
  • Weighs 14 lbs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.