Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermal Mixer, 120/240V PROMO

Catalog No. 13687711PM Shop All Thermo Scientific Products
Change view
Click to view available options
Speed Range:
250 to 1400 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
13-687-711PM 250 to 1400 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-687-711PM Supplier Thermo Scientific™ Supplier No. 13687711PM
Get Up to 55% Off Lab Equipment & Instruments
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications (blocks sold separately).

The Thermo Scientific™ Thermal Mixer offers variable speed and temperature control with a choice of blocks (sold separately) for microtubes and microplates. With heating and cooling capabilities in a small footprint, you can now cover a wide range of applications while saving valuable bench space.

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature control range : +15°C to 100°C
  • Temperature setting range : +4°C to 100°C
  • Shaking speed : 250 to 1400 rpm
  • Temperature stability : ±0.1°C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm : 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the thermal behavior of different tubes and samples
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other
TRUSTED_SUSTAINABILITY

Specifications

Orbit 2 mm
Speed Range 250 to 1400 rpm
Voltage 120/240 V
Wattage 60 W
Amperage 4.16 A
Product Type Thermal Mixer
Certifications/Compliance Certificate of Analysis (COA)
Plug Type US, EU, UK Plug
Temperature Control 15°C below ambient to +100°C
Temperature Setting 15°C below ambient to 100°C
Temperature Uniformity ±0.6°C at 4°C, ±0.1°C at 37°C, ±0.3°C at 100°C
Dimensions (L x W x H) 130 x 230 x 205 mm
Height (English) 8.07 in.
Height (Metric) 205 mm
Length (English) 5.11 in.
Length (Metric) 130 mm
Width (English) 9.05 in.
Width (Metric) 230 mm
Shipping Weight (Metric) 4 kg
Description Thermal Mixer
Display LCD
For Use With (Equipment) Thermal Mixer Blocks 13687712, 13687713, 13687714, 13687715, 13687716
Timer Range 1 min to 96 hours (1 min increment)
Show More Show Less

† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.