Learn More
Globe Scientific Thermal Printer Paper for Clinical Chemistry Analyzers
Shop All Globe Scientific ProductsDescription
- For use with Roche™ Cobas Mira™ analyzer, Tosoh™ 360 analyzers
- Size (L x W): 82 ft. x 80mm
- Dia.: 47mm
- Quantity: 10 rolls/box; 48 rolls/case
Specifications
Specifications
| Type | Printer Paper |
| Description | 82 ft. x 80 mm wide, 47 mm dia. |
| For Use With (Equipment) | Roche Cobas Mira analyzer, Tosoh 360 analyzers |
| Quantity | 10 Rolls/Box; 48 Rolls/Case |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.