Learn More
Description
- Thermal paper rolls are listed among the DiluFlow Elite accessories.
- The rolls are intended for the equipment thermal printer.
- The accessory supports printed documentation in laboratory workflows.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Non-adhesive |
| Coating | None |
| Color | White |
| Display | Blank |
| Finish | Matte |
| Format | Roll |
| Material | Paper |
| Print Technology | Direct Thermal |
| Product Type | Thermal Paper |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
