Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Thermal Shaker
GSA_VA

Catalog No. 021061085 Shop All OHAUS Products
Change view
Click to view available options
Temperature Range (Metric):
17°C to 100°C
4°C to 100°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
02-106-1085 17°C to 100°C
02-106-1086 4°C to 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-106-1085 Supplier OHAUS™ Supplier No. 30391996
Add to Cart
Add to Cart
Request a Quote

OHAUS™ Thermal Shakers are designed for applications that require precise, high-speed shaking and temperature control

  • Interchangeable blocks accommodate tubes and microplates
  • Touchscreen allows user to save and track progress of 5 user-defined programs
  • Electronic tilt adjustment from 0-15° while unit is operating
  • Displays for temperature, speed and time
  • Timer with audible alarm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 300 to 3000 rpm
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) 17°C to 100°C
Holds Modular Block
Product Type Thermal Shaker
Temperature Control Heat/Cool
Temperature Resolution ±0.5°C from 20°C to 45°C, ±2°C otherwise
Frequency 50/60 Hz
Height (Metric) 13.7 cm
Length (English) Platform 4.7 in.
Length (Metric) 26.9 cm
Length (Metric) Platform 11.9 cm
Width (English) Platform 6.4 in.
Width (Metric) 26.2 cm
Width (Metric) Platform 16.3 cm
Controller Type LCD Touchscreen
Model ISTHBLCTS
Includes Modular Block (1.5 mL), Clear Rack, 3-Wire Cord/Plug
No. of Positions 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.