Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Thermal Shaker, Heat
SCI_ED

Catalog No. S72092 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S72092 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S72092 Supplier OHAUS™ Supplier No. 30392003/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

OHAUS Thermal Shakers are designed for applications that require consistent and precise high-speed shaking with temperature control to 100°C.

  • Interchangeable blocks accommodate tubes and microplates
  • Touchscreen allows user to save and track progress of 5 user-defined programs.
  • 4.3-inch LCD touchscreen display provides intuitive interface
  • Rapid heating and high speed shaking ability
  • Internal memory stores five separate 5-step programs, unlimited with USB
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 300 to 3000 rpm
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) Ambient +4° to 100°C
Holds Modular Block
Product Type Thermal Shaker
Temperature Resolution ±1°C between 20°C and 45°C; ±2°C above 45°C
Frequency 50/60 Hz
Height (Metric) 13.7 cm
Length (English) Platform 4.7 in.
Length (Metric) 26.9 cm
Length (Metric) Platform 11.9 cm
Width (English) Platform 6.4 in.
Width (Metric) 26.2 cm
Width (Metric) Platform 16.3 cm
Controller Type LCD Touchscreen
Model ISTHBLHTS
Includes 1.5ml block, clear rack, 3 wire cord and plug
No. of Positions 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.