Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Thermal Shaker, Heat/Cool
SCI_ED

Catalog No. S72091 Shop All OHAUS Products
Change view
Click to view available options
Orbit:
3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
S72091 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72091 Supplier OHAUS™ Supplier No. 30391996/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS Thermal Shakers are designed for applications that require precise high-speed shaking with temperature control from -17°C to 100°C

  • Interchangeable blocks accommodate tubes and microplates
  • Touchscreen allows user to save and track progress of 5 user-defined programs
  • Electronic tilt adjustment from 0 to 15° while unit is operating
  • Displays for temperature, speed and time
  • Timer with audible alarm
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Speed Range 300 to 3000 rpm
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) Ambient -17° to 100°C
Holds Modular Block
Product Type Thermal Shaker
Temperature Resolution ±0.5°C between 20°C and 45°C; ±2°C below 20°C and above 45°C
Frequency 50/60 Hz
Height (Metric) 13.7 cm
Length (English) Platform 4.7 in.
Length (Metric) 26.9 cm
Length (Metric) Platform 11.9 cm
Width (English) Platform 6.4 in.
Width (Metric) 26.2 cm
Width (Metric) Platform 16.3 cm
Controller Type LCD Touchscreen
Model ISTHBLCTS
Includes 1.5ml block, clear rack, 3 wire cord and plug
No. of Positions 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.