Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Thermal Surgical Drape
SCI_ED

Catalog No. 14370231
Change view
Click to view available options
Dimensions (L x W):
30.5 x 40.6 cm (12 x 16 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
14-370-231 30.5 x 40.6 cm (12 x 16 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-370-231 Supplier AIMS™ Supplier No. GBTD
Add to Cart
Add to Cart

Foil lined surgical drape maintains proper body temperature during surgery.

  • Size: 30.5 x 40.6cm (12 x 16 in.)
  • Set of 2

Specifications

For Use With (Application) Maintains proper body temperature during surgery
Type Thermal Drape
Dimensions (L x W) 30.5 x 40.6 cm (12 x 16 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.