Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer BBP11 Label Printer Labels, B-427 Self Laminating Vinyl

Catalog No. 19109428 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12.7 x 19.05 mm
12.7 x 36.49 mm
25.4 x 152.4 mm
25.4 x 26.49 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-109-428 25.4 x 26.49 mm
19-109-404 12.7 x 19.05 mm
19-109-406 25.4 x 152.4 mm
19-109-412 12.7 x 36.49 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-109-428 Supplier Brady™ Supplier No. THT94272.5SC
  • $468.00
    $286.65 / Each of 1

    Save $181.35

    39% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for a variety of applications. Brady Thermal Transfer BBP11 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.

  • For use with thermal transfer printers
  • Made of B-427 self laminating vinyl with permanent rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4500; R6200
Adhesive Type Acrylic, Permanent
Color Clear, White
Finish Matte
Format Roll
Material Self-laminating Vinyl (B-427)
Print Technology Thermal Transfer
Product Type BBP11 Label Printer Label
For Use With (Application) Wire and cable marking, panel identification
For Use With (Equipment) BBP™11 Label Printer, BRADY 1244 Series, BRADY 1344 Series
Shape Rectangle
Size (English) 1 x 1.437 in. (W x H)
Size (Metric) 25.4 x 36.49 mm (W x H)
Thickness (English) 0.004 in.
Dimensions (L x W) 25.4 x 26.49 mm
Width (English) 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.