Learn More
Caresfield Thermal Transfer Label, 2500/Roll, 2 Rolls/Cs.

Description
- Thermal transfer label for bedside labeling or blood banking.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color Capability | Monochrome |
| Adhesive Type | Acrylic, Pressure-sensitive, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte White |
| Format | Label |
| Material | Plastic |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.