Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Thermal Transfer Label
SDP

Catalog No. 21222096
Change view
Click to view available options
Dimensions (LxW):
4 x 2 in.
4 x 4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
21-222-096 4 x 2 in.
21-222-102 4 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-222-096 Supplier Caresfield Supplier No. 93484
Only null left
Add to Cart
Add to Cart

Label Thermal Transfer Synthetic 3 in. Core Wound Out

  • Thermal transfer label for bedside labeling or blood banking.

Specifications

Autoclavable Autoclavable
Color Capability Monochrome
Adhesive Type Acrylic, Pressure-sensitive, Permanent
Coating None
Color White
Finish Matte White
Format Label
Material Plastic
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Languages No Text
Latex Free Yes
Quantity 3000/Roll, 2 Rolls/Cs.
Resolution 203 dpi
Shape Rectangle with Rounded Corners
Dimensions (LxW) 4 x 2 in.
Length (English) 4 in.
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.