Learn More
Caresfield Thermal Transfer Label Kit, 4000 Rolls/Kit

Description
- A reliable thermal transfer label kit designed to produce crisp, durable labels for barcoding, shipping, and inventory identification
Specifications
Specifications
| Color Capability | Monochrome |
| Adhesive Type | Acrylic, Pressure-sensitive, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte White |
| Format | Label |
| Material | Plastic |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.