Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Thermal Transfer Paper Permanent 1 in. Core, 1300/Roll, 8 Rolls/Case

Catalog No. 21235877
Change view
Click to view available options
Quantity:
1300/Roll, 8 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-877 1300/Roll, 8 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-877 Supplier PDC Supplier No. THERMT60
Add to Cart
Add to Cart

White labels with permanent adhesive, designed for durable, high-quality printing in healthcare, manufacturing, and retail applications.

  • Engineered for consistent, high-quality printing with thermal transfer printers
  • Durable white labels provide clear, high-contrast results for text, barcodes, and graphics
  • Strong adhesive ensures labels remain securely in place on various surfaces
  • Ideal for asset tracking, inventory management, and product identification
  • Compatible with commonly used thermal transfer printers for efficient bulk labeling
  • Designed to meet the demands of high-volume labeling environments

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Quantity 1300/Roll, 8 Rolls/Cs.
Dimensions (L x W) 3 x 1 in.
Length (English) 1 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.