Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Labels, B-424

Catalog No. 19109234 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
101.6 x 152.4 mm (W x H)
50.8 x 25.4 mm (W x H)
63.5 x 31.75 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
W x H: 76.2 mm x 191.44m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-234 63.5 x 31.75 mm (W x H)
19-109-239 50.8 x 25.4 mm (W x H)
19-109-256 76.2 x 25.4 mm (W x H)
19-109-291 76.2 x 127 mm (W x H)
19-109-297 W x H: 76.2 mm x 191.44m
19-109-310 101.6 x 152.4 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-109-234 Supplier Brady™ Supplier No. THT1664242
  • $137.00
    $92.65 / Each of 1

    Save $44.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for a variety of applications. Brady™ Thermal Transfer Printable Labels are made of general purpose paper (B-424).

  • For use with thermal transfer printers
  • Made of contrast and smear resistant paper

Specifications

Description Recommended ribbon series: R4300; R4500; R6100
Adhesive Type Permanent Rubber
Coating None
Color White
Finish Matte
Format Roll
Material Paper (B-424)
Printable Sides Single-side Printable
Print Technology None
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) General and industrial identification
For Use With (Equipment) BBP™ 81 Label Printer, IP™ Series, PR Plus Series Printers
Shape Rectangle
Size (Metric) 63.5 x 31.75 mm (W x H)
Thickness (English) 0.0035 in.
Dimensions (L x W) 1.25 x 2.5 in.
Length (English) 1.25 in.
Width (English) 2.5 in.
Width (Metric) 63.5 mm
Height (English) 1.25 in.
Height (Metric) 31.75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.