Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Labels, B-430

Catalog No. p-7078084 Shop All Brady Corporation Products
Change view
Click to view available options
Size (Metric):
12.7 x 12.7 mm
25.4 x 12.7 mm (W x H)
50.8 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
W x H: 76.2 mm x 191.44m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
19-109-214 12.7 x 12.7 mm
19-109-245 50.8 x 25.4 mm (W x H)
19-109-279 76.2 x 50.8 mm (W x H)
19-109-299 W x H: 76.2 mm x 191.44m
19-109-329 25.4 x 12.7 mm (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-109-214 Supplier Brady™ Supplier No. THT14943010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to identify property from components to finished products. Brady™ Thermal Transfer Printable Labels are made of clear polyester.

  • For use with thermal transfer printers
  • Made of BradyBondz™ translucent, high adhesion polyester material

Specifications

Certifications/Compliance UL Recognized; CSA Accepted
Description Recommended ribbon series: R4400; R4900; R6000; R6200
Adhesive Type Permanent Acrylic
Coating None
Color Clear
Finish Gloss
Format Roll
Material Polyester (B-430)
Printable Sides Single-side Printable
Print Technology None
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification, Rating Plates
For Use With (Equipment) BBP™ 81 Label Printer, IP™ Series, PR Plus Series Printers
Shape Rectangle
Size (Metric) 12.7 x 12.7 mm
Thickness (English) 0.003 in.
Dimensions (L x W) 0.5 x 0.5 in.
Length (English) 0.5 in.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Height (English) 0.5 in.
Height (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.