Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Labels, B-499

Catalog No. p-7078083 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Size (Metric):
20.32 x 36.5 mm (W x H)
44.45 x 25.4 mm (W x H)
44.45 x 47.63 mm (W x H)
Quantity:
10,000/Pk.
3000/Pk.
5000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (Metric) Quantity
19-109-228 White 20.32 x 36.5 mm (W x H) 10,000/Pk.
19-109-233 White 20.32 x 36.5 mm (W x H) 5000/Pk.
19-109-270 White 44.45 x 25.4 mm (W x H) 3000/Pk.
19-109-271 White 44.45 x 47.63 mm (W x H) 3000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-109-228 Supplier Brady™ Supplier No. THT16249910
Only null left
Add to Cart
Add to Cart

Printable, nylon cloth labels for thermal transfer printers. Brady™ Thermal Transfer Printable Labels are used for laboratory and panel identification, wire and cable marking.

  • Available in various sizes

Specifications

Certifications/Compliance UL Recognized, Halogen-Free (DIN VDE 0472/parts 815)
Description Recommended ribbon series: R4300; R4500; R4900; R6000; R6200
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Roll
Material Nylon Cloth (B-499)
Product Type Thermal Transfer Printer Label
For Use With (Application) Cable and wire marking, Panel labeling
Quantity 10,000/Pk.
Shape Rectangle
Size (Metric) 20.32 x 36.5 mm (W x H)
Thickness (English) 0.0065 in.
Width (English) 0.8 in.
Width (Metric) 20.32 mm
Height (English) 1.437 in.
Height (Metric) 36.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.