Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Thermal Transfer Printable Nylon Cloth Labels

Catalog No. 19109386 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-109-386 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-109-386 Supplier Brady™ Supplier No. THT694993
  • $413.00
    $285.65 / Each of 1

    Save $127.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermal Transfer Printable Nylon Cloth (B-499) labels are wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 193° F (-40 to 90° C)

Certifications

UL Recognized, Halogen-Free (DIN VDE 0472/parts 815)

Specifications

Product Type Thermal Transfer Printer Ribbon
Color White
For Use With (Equipment) Brady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printer, IP300 Thermal Transfer Printer, IP600 Thermal Transfer Printer, BBP81 Label Printer
Material Nylon Cloth
Width (English) 0.800 in.
Width (Metric) 20.320 mm
Height (English) 1.437 in.
Height (Metric) 36.500 mm
Thickness (English) 0.0065 in.
Thickness (Metric) 0.165 mm
Diameter (English) 3 in.
Diameter (Metric) 76.20 mm
Dimensions (L x W) 1.437 x 0.8 in.
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Color Capability White
Description Acceptable Ribbon Series: 6200, 6000, 4300, 4500 (colors)Recommended Ribbon Series: 4900
Finish Matte
Format IP™ Enabled
Model THT-69-499-3
Shape Rectangle
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815)
For Use With (Application) Wire and cable marking, panel identification
Quantity 3000/Roll
Alternate Part Number THT-69-499-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.