Learn More
Description
- Fiber ribbon core with wax/resin formulation
- Resistant against smearing and chemicals
- Reliable, sharp-edge print quality to maximize bar code readability
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 500 ft. |
| Width (English) | 2.45 in. |
| Diameter (Metric) | 25.4 mm I.D. |
| Dimensions (L x W) | 500 ft. x 4.33 in. |
| Description | Resin/Wax formulation |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.