Learn More
Caresfield Thermal Transfer Ribbon

Description
- Suitable for demanding thermal transfer labeling applications
- Ribbon dimensions: 1.3 in. x 244 ft. (33 mm x 74 m)
- Designed with a 0.5 in. core
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 244 ft. |
| Width (English) | 1.3 in. |
| Length (Metric) | 74 m |
| Width (Metric) | 33 mm |
| Diameter (English) | 0.5 in. |
| Autoclavable | Not Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.