Learn More
Caresfield Thermal Transfer Ribbon Resin

Description
- Print flexibility
- High density print
- Chemical resistance
Specifications
Specifications
| Product Type | Label |
| Color | Black |
| For Use With (Equipment) | Thermal Printer |
| Material | Paper |
| Print Technology | Thermal Transfer |
| Length (English) | 244 ft. |
| Width (English) | 3.3 in. |
| Adhesive Type | Resin |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.