Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Thermal Transfer Slide Labels, 20000/Roll

Catalog No. 21235816
Change view
Click to view available options
Quantity:
20000/Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-816 20000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-816 Supplier PDC Supplier No. SLIDE64
Add to Cart
Add to Cart

Synthetic slide labels with permanent adhesive, designed for durable, high-clarity printing in pathology and laboratory applications.

  • Made from durable synthetic material for reliable slide labeling in lab environments
  • Thermal transfer printing delivers sharp, smudge-resistant text for clear identification
  • Permanent adhesive keeps labels securely affixed during staining and handling
  • High-capacity rolls support continuous labeling in high-throughput laboratories
  • Compatible with industrial label dispensers for efficient workflow

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Synthetic
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Quantity 20000/Roll
Dimensions (L x W) 7/8 x 7/8 in.
Length (English) 0.875 in.
Width (English) 0.875 in.
Width (Metric) 22.225 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.