Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Thermal Transfer Slide Labels, 3 in. Core, 5000/Roll

Catalog No. 21235817
Change view
Click to view available options
Quantity:
5000/Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-817 5000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-817 Supplier PDC Supplier No. SLIDE66
Add to Cart
Add to Cart

Synthetic slide labels with strong adhesion, designed for durable, high-clarity printing in laboratory environments.

  • Engineered for thermal transfer printing with consistent, high-quality results
  • Durable white labels provide clear readability for detailed information and barcodes
  • Permanent adhesive ensures secure attachment during lab processes and handling
  • Resistant to staining and routine laboratory workflows for reliable performance
  • Ideal for high-throughput laboratories, histology, and pathology applications

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Synthetic
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Quantity 5000/Roll
Dimensions (L x W) 3 3/4 x 15/16 in.
Length (English) 3.75 in.
Width (English) 0.9375 in.
Width (Metric) 23.8125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.