Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Thermal Transfer Synthetic label, Permanent, 1000/Roll

Catalog No. 21235885
Change view
Click to view available options
Quantity:
1000/Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-885 1000/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-885 Supplier PDC Supplier No. TTRS23
Add to Cart
Add to Cart

Durable synthetic labels with permanent adhesive, designed for reliable use in Misys and Sunquest healthcare systems.

  • Compatible with Misys and Sunquest systems to support smooth integration in clinical workflows
  • Synthetic construction resists smudging, moisture, and wear for long-lasting performance
  • White face stock delivers crisp, high-quality printing for barcodes and text
  • Permanent adhesive ensures secure placement on vials, tubes, and lab containers
  • 1 in. core allows use with compact dispensers for easy application
  • Each roll provides 1000 labels to maintain a steady supply for healthcare and laboratory environments

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Synthetic
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Quantity 1000/Roll
Dimensions (L x W) 3 x 2 in.
Length (English) 2 in.
Width (English) 3 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.