Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Thermal Transfer Xylene Resistant 1 in. C Wound Out Printer Label Roll
SDP

Catalog No. 22246141
Change view
Click to view available options
Dimensions (L x W):
0.875 x 0.625 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-246-141 0.875 x 0.625 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-246-141 Supplier Caresfield Supplier No. 82731
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Xylene-resistant thermal transfer label roll designed for durable, reliable printing

  • Designed for thermal transfer printing with a compatible ribbon
  • C wound out configuration supports compatible printing and dispensing
  • Supplied in a convenient printer label roll format

Specifications

Autoclavable Not Autoclavable
Color Capability Monochrome
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Roll
Print Technology Thermal Transfer
Product Type Custom Labels
Sterility Non-sterile
Languages English
Latex Free Yes
No. per Pack 2250/Roll, 24 Roll/Cs.
Resolution 203 dpi
Shape Rectangle with Rounded Corners
Dimensions (L x W) 0.875 x 0.625 in.
Length (English) 0.875 in.
Width (English) 0.625 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.