Learn More
Description
The Whizard™ Thermo CutFlex™ Glove is a single-glove solution, providing exceptional warmth and increased dexterity over existing two-glove solutions.
- Composite yarn technology with a specialized fiber blend and knit structure provide a thermal barrier to ensure warmth in cold environments.
- Single-Glove cut resistant seamless knit shell offers more dexterity, improving ergonomics and reducing CTDs.
- The Thermo CutFlex™ Glove is ideal for cut/processing food applications as well as other cold environments where handling sharp objects require dexterity while maintaining warmth.
Specifications
Specifications
| Construction | Machine Knit |
| Coating Material | Uncoated |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A7 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Composite Yarn |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Small |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.