Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers
GSA_VA

Catalog No. 2124 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1 L
1.9 L
2 L
4.5 L
Includes:
Carrying Handle, Vented Secure Lid
Without Lid and Handle
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
21-24 4.5 L Carrying Handle, Vented Secure Lid
11-670-25C 1 L Carrying Handle, Vented Secure Lid
11-670-4B 2 L Carrying Handle, Vented Secure Lid
13-262-780 1 L Without Lid and Handle
13-762-372 1.9 L -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-24 Supplier Thermo Scientific™ Supplier No. 2124
Get Thermo Scientific Accessories with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maximize coolant retention with these benchtop liquid nitrogen containers, which contain inner vessels made of borosilicate.

Maximize coolant retention with light-weight Thermo Scientific™ Thermo-Flask™ Benchtop Liquid Nitrogen Containers, which contain inner vessels of borosilicate and are perfect for everyday cryogenic storage use.

Stainless Steel:
  • Durable, corrosion-resistant stainless-steel exterior
  • Carrying handle and vented secure lid (Part numbers 2122, 2123, 2124)

Shallow Wide Mouth:

  • Ideal for use as a cold trap
  • Convenient dish-shaped design perfect for benchtop use with crushed ice and dry ice/alcohol
  • Stainless-steel jacket and cushioned base for years of trouble-free use
  • Without lid and handle (Part number 2129)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Benchtop LN2 Container
Capacity (Metric) 4.5 L
Exterior Finish Stainless Steel
Style Benchtop
Includes Carrying Handle, Vented Secure Lid
Height (Metric) Exterior 345 mm
Diameter (Metric) 182 mm
Diameter (Metric) Inside Neck 150 mm
Shipping Weight (Metric) 4.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.