Learn More
Thermo Scientific™ 24-Well Semi-Skirted PCR Plate
Description
The 24-Well Semi-Skirted PCR Plate is pre-cut into 24-well segments. Its convenient format allows for lower sample numbers. The semi skirt adds rigidity and allots space for labeling or barcoding. Available in various colors and compatible with standard multichannel pipettes. Sealing is possible with adhesive films and foils and all cap strips.
The Thermo Scientific 24-Well Semi-Skirted PCR Plate is pre-cut into 24-well segments. Its convenient format allows for lower sample numbers. The semi skirt adds rigidity and allots space for labeling or barcoding. Available in various colors and compatible with standard multichannel pipettes. Sealing is possible with adhesive films and foils and all cap strips.
Highlights
• Conveniently pre-cut into 24-well segments
• Suitable for use in 0.2 mL thermal cycler blocks
• Semi-skirt adds rigidity and allows for labeling or barcoding
• 0.3 mL maximum well volume (when used with adhesive seals)
• Sealable using adhesive films and foils and all cap strips
Certifications
Certified free from human DNA, RNases, and DNases.
Specifications
Specifications
| Format | Standard |
| Array | 4 x 6 |
| Color | Red |
| Material | Virgin Polypropylene |
| No. of Wells | 24 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.