Learn More
Description
- Rmax 8.7mm
- 60/90° angle
Specifications
Specifications
| Type | Drum Rotor |
| Capacity | 24 x 1.5/2 mL |
| Max. RCF | 16,438 x g |
| Max. Speed | 13,000 rpm |
| Radius (Metric) | 0.87 cm |
| For Use With (Equipment) | Thermo Scientific™ Sorvall™ Stratus Centrifuge |
| Angle | 60/90° |
| Certifications/Compliance | Biocontainment approved |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.