Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ PCR Plate, 96-well, non-skirted, yellow

Catalog No. AB0600Y Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
25 plates
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AB-0600Y 25 plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AB-0600Y Supplier Thermo Scientific™ Supplier No. AB0600/Y
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

96-well non-skirted plates for use in PCR and qPCR applications. Available with black lettering for improved sample tracking during pipetting.

96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.

The Thermo Scientific 96-Well Non-Skirted Plates for use in PCR and qPCR applications hold up to 0.3 mL of well volume when paired with seals like adhesive films/foils, Thermo-Mat and cap strips. The plates feature a cut corner located at H1 and are compatible with most thermal cycles.
The well bottom is clear for maximum visibility. Available in assorted colors with clear or black alpha-numeric lettering. Compatible with standard multichannel pipettes.

Highlights

  • Non-skirted format compatible with most thermal cyclers
  • Available with black alpha-numeric lettering
  • Cut corner: H1
  • Clear well bottom for sample visibility
  • 0.3 mL maximum well volume (when used with adhesive or heat seals)
  • Sealable using Thermo-Mat, Adhesive Films and Foils, Heat Seals and Flat and Domed Cap Strips
Applications
  • PCR
  • qPCR/Real-Time PCR

Certifications

Certified free of human DNA, RNase, DNase, and endotoxins.

TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Certifications/Compliance Certified RNase/DNase-free
Packaging 25 Plate
Color Yellow
Product Type PCR Microplate
For Use With (Equipment) Real-Time PCR Systems or Thermal Cyclers
Skirt Style Non-skirt
Material Polypropylene
Volume (Metric) Well 0.3 mL
No. of Wells 96
Volume (Metric) Working 0.2 mL
Quantity 25 plates
Reaction Speed Standard
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.