Learn More
Thermo Scientific™ PCR Plate, 96-well, low profile, non-skirted, blue
Shop All Thermo Scientific ProductsDescription
The low profile PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the dead space between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20μL. They are available in assorted colors and are compatible with standard multichannel pipettes.
The low profile Thermo Scientific PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20 μL. They are available in assorted colors and are compatible with standard multichannel pipettes.
Highlights
• Low profile to reduce dead space and to increase PCR efficiency
• Available with black alpha-numeric lettering
• Improved access for liquid handling
• Maximum fill volume of 0.2 mL
• Cut corner: H12
Applications
• PCR
• qPCR/Real-Time PCR
Certifications
Certified free from human DNA, RNases, and DNases.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 25 Plate |
| Color | Blue |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Non-skirt |
| Material | Polypropylene |
| No. of Wells | 96 |
| Volume (Metric) Working | 0.1 mL |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.