Learn More
Thermo Scientific™ PCR Plate, 96-well, segmented, semi-skirted, barcoded
Shop All Thermo Scientific ProductsDescription
- Virgin polypropylene
- Raised rim, thin-wall design
- Clear well bottom for sample visibility
- Compatible with all major thermal cyclers
- 300μL maximum well volume (when used with adhesive and heat seals)
- Cut-away corner and alphanumeric grid
- Available in a rigid version for robotic handling applications; rigid version cannot be cut
- Patented segmented plate design allows plates to be cut into 24- and 48-well sections
- Semi-skirt adds rigidity and allows for labeling or bar coding
- Cut corner: H1
Certifications
Certified free from DNase, RNase, and human genomic DNA.
Specifications
Specifications
| Barcode | Includes Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 25 Plate |
| Color | Clear |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Semi |
| Material | Polypropylene |
| No. of Wells | 96 |
| Volume (Metric) Working | 0.2 mL |
| Show More |
Frequently Asked Questions (FAQs)
The barcode has been carefully designed and positioned for compatibility with all major barcode readers. Each barcode includes a human readable format as a back up to the standard 128 barcode to ensure valuable samples can always be identified. The barcode labels themselves are scratch resistant and able to withstand chemical exposure and wide temperature extremes from -196 degrees C to +120 degrees C.
They are not certified endotoxin-free. However, their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA.
Thermo Scientific Abgene plastics are not typically sterilized as their entire production process, from molding to final packaging, is carried out in a Class 100,000 clean room under ISO 9001 guidelines. All Thermo Scientific PCR plastics are certified free from RNase, DNase and human DNA. In contrast, during typical non-clean room production, plastics are exposed to many contaminants including dust, bacterial cells, and DNA. The plastics are then sterilized to kill bacteria and inactivate RNases and DNases, but sterilization does not remove dust or DNA contamination. The dust particles left behind can inhibit PCR, and the damaged DNA fragments can still act as templates, leading to non-specific amplification.
Please select your real-time PCR (qPCR) or thermal cycler (PCR) instrument model from the drop-down menu in the qPCR and PCR Plastics Selection Tool (https://www.thermofisher.com/us/en/home/life-science/pcr/pcr-plastics/plastics-selection-guide.html) to see the list of all validated plastic consumables (plates, tube strips, single tubes, caps, seals, adhesive films, and accessories) we offer that are compatible with your instrument.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.