Learn More
Thermo Scientific™ ART™ Barrier Filtered Pipette Tips with Breakthru Economy Packaging
Shop All Thermo Scientific Products

Description
- The stackable Breakthru™ packaging uses 85% less packaging materials and 53% less space
- Breakthru packaging is universal to all 9mm trays and works with Art™ self-sealing barrier tips Tips are racked
- ART 20P and Pure 200 are sterile; ART 200 are nonsterile
Specifications
Specifications
| Description | ART 20P |
| Volume (Metric) | 0.1 to 20 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Format | Rack |
| Tip Style | Micro Point |
| For Use With (Equipment) | Universal Fit |
| Product Line | ART |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.