Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ GenPure™ xCAD Plus Remote Dispensers

Catalog No. 10451251 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Water Dispenser, Wall Version
Height (English):
25.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Height (English)
10-451-251 Water Dispenser, Wall Version 25.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-451-251 Supplier Thermo Scientific™ Supplier No. 50136505
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase flexibility with additional remote dispensers

  • Available in bench and wall-mounted versions
  • Attach up to two additional dispensers per system

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) GenPure xCAD Plus, GenPure xCAD Plus UV, GenPure xCAD Plus UF, GenPure xCAD Plus UV/UF, GenPure xCAD Plus UV - TOC, GenPure xCAD Plus UV/UF-TOC
Type Water Dispenser, Wall Version
Width (English) 10.2 in.
Width (Metric) 260 mm
Height (English) 25.8 in.
Height (Metric) 655 mm
Depth (English) 21 in.
Depth (Metric) 530 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.