Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bevel Tip Pipet Tips
SCI_ED

Catalog No. S66806A Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 to 200 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S66806A 1 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S66806A
This item is not returnable. View return policy

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA, and pyrogen free
  • Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen free

  • For use with most 200 and 1000μL single and multichannel pipetters
  • Hinged racks can be stacked rack-on-rack
  • Hinged closure on racks allows top lid to be partially open for steam penetration during autoclaving

Order Info

Shipped in racks, 960/Pack

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 200 μL
Sterility Non-sterile
Color Yellow
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 5cm
Clean Claims DNase, RNase, DNA, and Pyrogen Free
Format Rack
Tip Style Beveled
For Use With (Equipment) Universal Fit
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.