Learn More
Description
Safe for heavy loads
- Grips in variety of positions
- Grips rods up to 0.87 in. (22mm) diameter
- Holds flat shelf or panel to 0.75 in. (19mm) thick
- Made of diecast aluminum
- With 45° angle thumbscrews
Specifications
Specifications
| Quantity | 1 Ea. |
| Type | Jumbo Clamp Holder |
| Material | Die Cast Aluminum |
| Includes | 45° Angle thumbscrews |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.